Shop All Thermal Units
Ge
Thermal Unit, 8.25A
Mfr # CR123H950A
Zoro # G1192091
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 8.25
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure 8.25
- FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure 8.25
- FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123H950A
- Zoro # G1192091
- UPC # 783166309889
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 8.25 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 8.25 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 8.25 |
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure | 8.25 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 8.25 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 8.25 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 8.25 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 8.25 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 8.25 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 8.25 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 8.25 |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 8.25 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 8.25 |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 8.25 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 8.25 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 8.25 A |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 8.25 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 8.25 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 8.25 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 8.25 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 8.25 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 8.25 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 8.25 A |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 8.25 |
FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure | 8.25 A |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 8.25 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 8.25 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 8.25 |
Description
Thermal Unit, Full Load Current 8.25 A, Compatible with Series CR101H, CR101Y, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- GE Thermal Unit, 13.60A (CR123H157B)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- SQUARE D Thermal Unit, 12.20 to 13.10A (A17.9)
- Ge Thermal Units