Shop All Thermal Units
Ge
Thermal Unit, 7.91 to 8.96A
Mfr # CR123C867A
Zoro # G3384385
Sold in multiples of 3 for $59.25
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 7.91 to 8.96
- For Use With CR306C002, Mfr. No. CR306B002
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 7.99
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 8.06
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 7.36 to 8.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR123C867A
- Zoro # G3384385
- UPC # 783166309179
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 7.99 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 8.06 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 7.36 to 8.06 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 8.22 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 8.96 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 7.93 to 9.11 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 8.17 to 9.03 |
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure | 156 to 168 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 8.72 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 7.91 to 8.96 |
For Use With | CR306C002, Mfr. No. CR306B002 |
Compatible with Series | CR1062R, CR1062S |
Compatible with Manufacturer Model Number | CR306B002, CR306C002 |
Full Load Current | 7.15 A, 7.36 to 8.06 A, 7.99 to 8.72 A, 8.48 A, 8.88 A |
Compatible Manufacturer Part Number | CR306B002, CR306C002 |
Compatible Manufacturer Model Number | CR306B002, CR306C002 |
For Use with Mfr. Model Number | CR306B002, CR306C002 |
For Use With Mfr. Model Number | CR306B002, CR306C002 |
Description
Thermal Unit, Full Load Current 7.15 A, 7.36 to 8.06 A, 7.99 to 8.72 A, 8.48 A, 8.88 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXY9, 3HXZ1, Compatible with Manufacturer Model Number CR306B002, CR306C002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- GE Thermal Unit, 2.43 to 2.60A (CR123C301A)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- EATON Cutler-Hammer Thermal Unit, 3.28 to 3.59A (MSH4-1A)
- Ge Thermal Units