Shop All Thermal Units
Ge
Thermal Unit, 73.50 to 86.30A
Mfr # CR123F914B
Zoro # G3173773
original price:
$17.05
5% off
new price: $16.15
/ea
Sold in multiples of 3 for $48.45
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 73.50 to 86.30
- For Use With CR306F002, Mfr. No. CR306E002
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 83.80
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 78.2
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 76.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F914B
- Zoro # G3173773
- UPC # 783166309469
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 83.80 |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 78.2 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 76.3 A |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 86.30 |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 79.9 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 73.5 A |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 73.50 to 86.30 |
For Use With | CR306F002, Mfr. No. CR306E002 |
Full Load Current | 66.2 to 73.5 A, 68.7 to 74 A |
Compatible with Series | CR123F91 |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Full Load Current 66.2 to 73.5 A, 68.7 to 74 A, NEMA Size 3, Compatible with Series CR123F91, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (GNF221A)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- GE Thermal Unit, 9.19 to 10.50A (CR123C104B)
- GE Thermal Unit, 22.30 to 29.30A (CR123C250B)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- GE Thermal Unit, 1.63A (CR123H188A)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- Ge Motor Controls