Shop All Thermal Units
Ge
Thermal Unit, 66.10 to 81.50A
Mfr # CR123F848B
Zoro # G1982854
product price: $20.59
/ea
Sold in multiples of 3 for $61.77
$61.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 66.10 to 81.50
- For Use With CR306F002, Mfr. No. CR306E002
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 66.1 A
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 70.6 A
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 71.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F848B
- Zoro # G1982854
- UPC # 078316630945
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 66.1 A |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 70.6 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 71.7 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 76.60 |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 71.5 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 81.50 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 66.10 to 81.50 |
For Use With | CR306F002, Mfr. No. CR306E002 |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Full Load Current | 68.8 A |
Compatible with Series | CR123C, CR123F |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Full Load Current 68.8 A, NEMA Size 3, Compatible with Series CR123C, CR123F, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- GE Thermal Unit, 4.22A (CR123H486A)
- GE Thermal Unit, 0.84 to 0.97A (CR123C097A)
- GE Thermal Unit, 6.41A (CR123H739A)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- GE Thermal Unit, 1.78A (CR123H205A)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- GE Thermal Unit, 1.95A (CR123H224A)
- Ge Motor Controls