Shop All Thermal Units
Ge
Thermal Unit, 63.30 to 77.10A
Mfr # CR123F772B
Zoro # G0944237
product price: $21.99
/ea
Sold in multiples of 3 for $65.97
$65.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 63.30 to 77.10
- For Use With CR306F002, Mfr. No. CR306E002
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 68.1
- FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure 77.10
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 67.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F772B
- Zoro # G0944237
- UPC # 094705526132
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 68.1 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 77.10 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 67.1 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 69.5 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 72.30 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 63.3 A |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 63.30 to 77.10 |
For Use With | CR306F002, Mfr. No. CR306E002 |
Trip Class | 20 |
Compatible with Series | CR340, CR341 |
Full Load Current | 55.5 to 63.3 A, 57 to 65.2 A |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Trip Class 20, Full Load Current 55.5 to 63.3 A, 57 to 65.2 A, NEMA Size 3, Compatible with Series CR340, CR341, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating (BP/ATC-20ID)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- GE Thermal Unit, 4.43 to 4.87A (CR123C466A)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- GE Thermal Unit, 51.00 to 54.90A (CR123F614B)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- GE Thermal Unit, 6.41A (CR123H739A)
- GE Thermal Unit, 1.49A (CR123H172A)
- Ge Motor Controls