Shop All Thermal Units
Ge
Thermal Unit, 6.30 to 6.87A
Mfr # CR123C695A
Zoro # G1194365
product price: $19.55
/ea
Sold in multiples of 3 for $58.65
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 6.30 to 6.87
- For Use With CR306C002, Mfr. No. CR306B002
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 6.47
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 6.35
- FL Amp @ 3-Ph/ Size 5/ Standard Enclosure 129 to 138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C695A
- Zoro # G1194365
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 6.47 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 6.35 |
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure | 129 to 138 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 6.63 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 5.86 to 6.47 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 6.47 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 6.63 to 7.11 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 6.49 to 7.27 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 6.87 |
NEMA Size | 0, 00, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 6.30 to 6.87 |
For Use With | CR306C002, Mfr. No. CR306B002 |
Compatible with Series | CR123C69 |
Full Load Current | 5.63 A, 5.86 to 6.47 A, 6.35 to 6.87 A, 6.83 A, 7.22 A |
Compatible with Manufacturer Model Number | CR306B002, CR306C002 |
Compatible Manufacturer Part Number | CR306B002, CR306C002 |
Compatible Manufacturer Model Number | CR306B002, CR306C002 |
For Use with Mfr. Model Number | CR306B002, CR306C002 |
For Use With Mfr. Model Number | CR306B002, CR306C002 |
Description
Thermal Unit, Full Load Current 5.63 A, 5.86 to 6.47 A, 6.35 to 6.87 A, 6.83 A, 7.22 A, NEMA Size 0, 00, 1, Compatible with Series CR123C69, Compatible with Grainger Part Number 3HXY9, 3HXZ1, Compatible with Manufacturer Model Number CR306B002, CR306C002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (902096NJY)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- GE Thermal Unit, 6.92 to 7.72A (CR123C778A)
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- EATON Cutler-Hammer Thermal Unit, 4.80 to 5.26A (MSH6-0A)
- Ge Thermal Units