Shop All Thermal Units
Ge
Thermal Unit, 6.00 to 67.50A
Mfr # CR123F719B
Zoro # G2293566
original price:
$21.98
12% off
new price: $19.19
/ea
Sold in multiples of 3 for $57.57
$57.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 6.00 to 67.50
- For Use With NEMA Size 3, 4 GE Motor Starters (CR306E002 or CR306F002)
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 63.40
- FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure 67.50
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 55.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F719B
- Zoro # G2293566
- UPC # 634746255549
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 63.40 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 67.50 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 55.4 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 60 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 58.7 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 59.7 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 6.00 to 67.50 |
For Use With | NEMA Size 3, 4 GE Motor Starters (CR306E002 or CR306F002) |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Compatible with Series | CR123F71 |
Full Load Current | 52.1 to 55.4 A, 54 to 56.9 A |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Full Load Current 52.1 to 55.4 A, 54 to 56.9 A, NEMA Size 3, Compatible with Series CR123F71, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120AFI)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, KO Centered (861)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKE06)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- GE Thermal Unit, 7.60A (CR123H873A)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- Ge Thermal Units