Shop All Thermal Units
Ge
Thermal Unit, 4.60A
Mfr # CR123H529A
Zoro # G1394093
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 4.60
- For Use With GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
- Compatible with Manufacturer Model Number CR101H, CR101Y
- Full Load Current 4.6 A
- Compatible Manufacturer Part Number CR101H, CR101Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123H529A
- Zoro # G1394093
- UPC # 634746255884
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 4.60 |
For Use With | GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11) |
Compatible with Manufacturer Model Number | CR101H, CR101Y |
Full Load Current | 4.6 A |
Compatible Manufacturer Part Number | CR101H, CR101Y |
Compatible Manufacturer Model Number | CR101H, CR101Y |
For Use with Mfr. Model Number | CR101H, CR101Y |
For Use With Mfr. Model Number | CR101H, CR101Y |
Description
Thermal Unit, Full Load Current 4.6 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Black (22964101)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- GE Thermal Unit, 16.00A (CR123H186B)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- Ge Motor Controls