Shop All Thermal Units
Ge
Thermal Unit, 45.00 to 45.00A
Mfr # CR123C460B
Zoro # G0936914
product price: $18.89
/ea
Sold in multiples of 3 for $56.67
$56.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 45.00 to 45.00
- For Use With Mfr. No. CR306D002
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 43.3 to 45.0
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 45.00
- Compatible with Series CR123C46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C460B
- Zoro # G0936914
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 43.3 to 45.0 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 45.00 |
NEMA Size | 2 |
Details
Item | Thermal Unit |
Full Load Amps | 45.00 to 45.00 |
For Use With | Mfr. No. CR306D002 |
Compatible with Series | CR123C46 |
Full Load Current | 43.3 to 45 A, 45 A |
Compatible with Manufacturer Model Number | CR306D002 |
Compatible Manufacturer Part Number | CR306D002 |
Compatible Manufacturer Model Number | CR306D002 |
For Use with Mfr. Model Number | CR306D002 |
For Use With Mfr. Model Number | CR306D002 |
Description
Thermal Unit, Full Load Current 43.3 to 45 A, 45 A, NEMA Size 2, Compatible with Series CR123C46, Compatible with Grainger Part Number 3HXZ2, Compatible with Manufacturer Model Number CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- GE Thermal Unit, 4.60A (CR123H529A)
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- GE Thermal Unit, 1.95A (CR123H224A)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- GE Thermal Unit, 3.01A, PK3 (CR123H346A)
- GE Thermal Unit, 22.30 to 29.30A (CR123C250B)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- Ge Thermal Units