Shop All Thermal Units
Ge
Thermal Unit, 44.70 to 48.90A
Mfr # CR123F567B
Zoro # G0319575
product price: $20.75
/ea
Sold in multiples of 3 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 44.70 to 48.90
- For Use With CR306F002, Mfr. No. CR306E002
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 47.7
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 48.90
- FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure 48.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F567B
- Zoro # G0319575
- UPC # 780092065919
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 47.7 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 48.90 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 48.40 |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 48.4 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 44.7 A |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 46.6 A |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 44.70 to 48.90 |
For Use With | CR306F002, Mfr. No. CR306E002 |
Compatible with Series | CR340, CR341 |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Full Load Current | 41 to 44.7 A, 42.7 to 45.2 A |
Trip Class | 20 |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Trip Class 20, Full Load Current 41 to 44.7 A, 42.7 to 45.2 A, NEMA Size 3, Compatible with Series CR340, CR341, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Red Pilot Light Switch (01221-PLR)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- GE Thermal Unit, 7.60A (CR123H873A)
- GE Thermal Unit, 5.00A (CR123H575A)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- Ge Motor Controls