Shop All Thermal Units
Ge
Thermal Unit, 40.90 to 45.70A
Mfr # CR123F487B
Zoro # G2710172
product price: $19.79
/ea
Sold in multiples of 3 for $59.37
$59.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 40.90 to 45.70
- For Use With CR306F002, Mfr. No. CR306E002
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 41.9
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 45.70
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 40.9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F487B
- Zoro # G2710172
- UPC # 094705355015
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 41.9 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 45.70 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 40.9 A |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 43.9 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 44.6 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 45.70 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 40.90 to 45.70 |
For Use With | CR306F002, Mfr. No. CR306E002 |
Full Load Current | 34.4 to 40.9 A, 35.7 to 42.6 A |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Compatible with Series | CR340, CR341 |
Trip Class | 20 |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Trip Class 20, Full Load Current 34.4 to 40.9 A, 35.7 to 42.6 A, NEMA Size 3, Compatible with Series CR340, CR341, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Black (HS359-S10-BLACK)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- GE Thermal Unit, 1.63A (CR123H188A)
- GE Thermal Unit, 5.00A (CR123H575A)
- GE Thermal Unit, 8.25A (CR123H950A)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- GE Thermal Unit, 0.58 to 0.65A (CR123C071A)
- SQUARE D Thermal Unit, 57.4 to 71.4A (CC94.0)
- Ge Thermal Units