Shop All Thermal Units
Ge
Thermal Unit, 40.60 to 43.20A
Mfr # CR123C440B
Zoro # G3137967
product price: $19.19
/ea
Sold in multiples of 3 for $57.57
$57.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 40.60 to 43.20
- For Use With Mfr. No. CR306D002
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 42.0 to 43.2
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 43.20
- NEMA Size 0, 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C440B
- Zoro # G3137967
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 42.0 to 43.2 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 43.20 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 40.60 to 43.20 |
For Use With | Mfr. No. CR306D002 |
Compatible with Manufacturer Model Number | CR306D002 |
Compatible with Series | CR1062R, CR1062S |
Full Load Current | 42 to 43.2 A, 43.4 A, 45 A |
Compatible Manufacturer Part Number | CR306D002 |
Compatible Manufacturer Model Number | CR306D002 |
For Use with Mfr. Model Number | CR306D002 |
For Use With Mfr. Model Number | CR306D002 |
Description
Thermal Unit, Full Load Current 42 to 43.2 A, 43.4 A, 45 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXZ2, Compatible with Manufacturer Model Number CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- GE Thermal Unit, 4.43 to 4.87A (CR123C466A)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- GE Thermal Unit, 2.53A (CR123H291A)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- GE Thermal Unit, 15.10 to 18.30A (CR123C163B)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- Ge Thermal Units