Shop All Thermal Units
Ge
Thermal Unit, 37.80 to 45.00A
Mfr # CR123C400B
Zoro # G1868772
product price: $22.89
/ea
Sold in multiples of 3 for $68.67
$68.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 37.80 to 45.00
- For Use With Mfr. No. CR306D002
- FL Amp @ 1-Ph/ Size 2/ Standard Enclosure 41.0 to 45.0
- FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure 45.00
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 41.90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C400B
- Zoro # G1868772
- UPC # 780092041999
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 41.0 to 45.0 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 45.00 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 41.90 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 36.8 to 41.9 |
NEMA Size | 2 |
Details
Item | Thermal Unit |
Full Load Amps | 37.80 to 45.00 |
For Use With | Mfr. No. CR306D002 |
Compatible with Series | CR340, CR341 |
Full Load Current | 36.8 to 41.9 A |
Trip Class | 20 |
Compatible with Manufacturer Model Number | CR306D002 |
Compatible Manufacturer Part Number | CR306D002 |
Compatible Manufacturer Model Number | CR306D002 |
For Use with Mfr. Model Number | CR306D002 |
For Use With Mfr. Model Number | CR306D002 |
Description
Thermal Unit, Trip Class 20, Full Load Current 36.8 to 41.9 A, NEMA Size 2, Compatible with Series CR340, CR341, Compatible with Grainger Part Number 3HXZ2, Compatible with Manufacturer Model Number CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 60 to 232 psi, Standard Action (31KG3EMX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- GE Thermal Unit, 3.01A, PK3 (CR123H346A)
- GE Thermal Unit, 1.25A (CR123H144A)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- GE Thermal Unit, 2.43 to 2.60A (CR123C301A)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- Ge Thermal Units