Shop All Thermal Units
Ge
Thermal Unit, 34.70 to 39.40A
Mfr # CR123C366B
Zoro # G1392474
product price: $18.29
/ea
Sold in multiples of 3 for $54.87
$54.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 34.70 to 39.40
- For Use With Mfr. No. CR306D002
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 36.70
- FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure 39.40
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 32.6 to 36.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C366B
- Zoro # G1392474
- UPC # 783166308981
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 36.70 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 39.40 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 32.6 to 36.7 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 35.4 to 40.9 |
NEMA Size | 1P |
Details
Item | Thermal Unit |
Full Load Amps | 34.70 to 39.40 |
For Use With | Mfr. No. CR306D002 |
Compatible with Manufacturer Model Number | CR306D002 |
Compatible with Series | CR354 |
Full Load Current | 32.6 to 36.7 A, 35.9 A, 37.8 to 39.4 A, 45 A |
Compatible Manufacturer Part Number | CR306D002 |
Compatible Manufacturer Model Number | CR306D002 |
For Use with Mfr. Model Number | CR306D002 |
For Use With Mfr. Model Number | CR306D002 |
Description
Thermal Unit, Full Load Current 32.6 to 36.7 A, 35.9 A, 37.8 to 39.4 A, 45 A, NEMA Size 1P, Compatible with Series CR354, Compatible with Grainger Part Number 3HXZ2, Compatible with Manufacturer Model Number CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Overhead Door Holder Black (DCSM10U19)
- GAMPAK 02-54855 EMT Rain Tight Compression Connector 2 in. (3207024)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil (63950002)
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- GE Thermal Unit, 16.00A (CR123H186B)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- Ge Motor Controls