Shop All Thermal Units
Ge
Thermal Unit, 34.30 to 42.70A
Mfr # CR123F430B
Zoro # G3038244
product price: $21.75
/ea
Sold in multiples of 3 for $65.25
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 34.30 to 42.70
- For Use With NEMA Size 3, 4 GE Motor Starters (CR306E002 or CR306F002)
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 36.8
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 34.3 A
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 37.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F430B
- Zoro # G3038244
- UPC # 078316630938
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 36.8 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 34.3 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 37.6 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 42.70 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 36.7 A |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 40.40 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 34.30 to 42.70 |
For Use With | NEMA Size 3, 4 GE Motor Starters (CR306E002 or CR306F002) |
Full Load Current | 33.4 to 34.3 A, 33.4 to 35.6 A |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Compatible with Series | CR340, CR341 |
Trip Class | 20 |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Trip Class 20, Full Load Current 33.4 to 34.3 A, 33.4 to 35.6 A, NEMA Size 3, Compatible with Series CR340, CR341, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- POWERZONE Adapter Ground 3-To-2 W/Light (ORADP320)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- GE Thermal Unit, 13.60A (CR123H157B)
- GE Thermal Unit, 4.22A (CR123H486A)
- GE Thermal Unit, 10.70 to 12.20A (CR123C125B)
- GE Thermal Unit, 16.00A (CR123H186B)
- GE Thermal Unit, 5.00A (CR123H575A)
- GE Thermal Unit, 1.95A (CR123H224A)
- Ge Thermal Units