Shop All Thermal Units
Ge
Thermal Unit, 33.30 to 39.20A
Mfr # CR123F395B
Zoro # G0939653
product price: $19.19
/ea
Sold in multiples of 3 for $57.57
$57.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 33.30 to 39.20
- For Use With NEMA Size 3, 4 GE Motor Starters (CR306E002 or CR306F002)
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 38.40
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 33.3 A
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 33.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F395B
- Zoro # G0939653
- UPC # 780092043177
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 38.40 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 33.3 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 33.9 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 34.2 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 34 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 39.20 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 33.30 to 39.20 |
For Use With | NEMA Size 3, 4 GE Motor Starters (CR306E002 or CR306F002) |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Compatible with Series | CR123F39 |
Full Load Current | 31.2 to 33.3 A, 31.4 to 33.3 A |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Full Load Current 31.2 to 33.3 A, 31.4 to 33.3 A, NEMA Size 3, Compatible with Series CR123F39, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., White (AP2000W1)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- RACO Combination Coupling, 3/4" Conduit (1943)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE75)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- GE Thermal Unit, 2.76A (CR123H317A)
- GE Thermal Unit, 1.63A (CR123H188A)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- GE Thermal Unit, 12.50A (CR123H144B)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- Ge Thermal Units