Shop All Thermal Units
Ge
Thermal Unit, 28.00 to 33.50A
Mfr # CR123F327B
Zoro # G1013844
product price: $16.99
/ea
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 28.00 to 33.50
- For Use With NEMA Size 3 GE Motor Starters (CR306E002)
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 29.1
- FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure 33.50
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 28 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F327B
- Zoro # G1013844
- UPC # 783166309353
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 29.1 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 33.50 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 28 A |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 32.80 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 28.00 to 33.50 |
For Use With | NEMA Size 3 GE Motor Starters (CR306E002) |
Full Load Current | 26.2 to 28 A |
Compatible with Manufacturer Model Number | 327B9353, CR306E002 |
Compatible Manufacturer Part Number | 327B9353, CR306E002 |
Compatible Manufacturer Model Number | 327B9353, CR306E002 |
For Use with Mfr. Model Number | 327B9353, CR306E002 |
For Use With Mfr. Model Number | 327B9353, CR306E002 |
Description
Thermal Unit, Full Load Current 26.2 to 28 A, NEMA Size 3, Compatible with Grainger Part Number 3HXZ3, Compatible with Manufacturer Model Number 327B9353, CR306E002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804G)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- GE Thermal Unit, 2.76A (CR123H317A)
- GE Thermal Unit, 45.00 to 45.00A (CR123C460B)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- GE Thermal Unit, 14.80A (CR123H171B)
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- Ge Motor Controls