Shop All Thermal Units
Ge
Thermal Unit, 2.76A
Mfr # CR123H317A
Zoro # G3285737
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.76
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- Full Load Current 2.76 A
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Compatible Manufacturer Part Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR123H317A
- Zoro # G3285737
- UPC # 094705255278
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 2.76 |
For Use With | CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H |
Full Load Current | 2.76 A |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 2.76 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- GE Thermal Unit, 15.10 to 18.30A (CR123C163B)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- GE Thermal Unit, 4.22A (CR123H486A)
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- Ge Motor Controls