Shop All Thermal Units
Ge
Thermal Unit, 27.00 to 35.60A
Mfr # CR123C330B
Zoro # G1298446
product price: $20.45
/ea
Sold in multiples of 3 for $61.35
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 27.00 to 35.60
- For Use With CR306D002, Mfr. No. CR306C002
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 27.00
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 32.50
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 29.6 to 32.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C330B
- Zoro # G1298446
- UPC # 783166308967
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 27.00 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 32.50 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 29.6 to 32.5 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 32.0 to 35.3 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 27.00 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 35.60 |
NEMA Size | 0, 00, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 27.00 to 35.60 |
For Use With | CR306D002, Mfr. No. CR306C002 |
Full Load Current | 27 A, 27 to 35.6 A, 29.6 to 32.5 A, 39 A |
Compatible with Series | CR354 |
Compatible with Manufacturer Model Number | CR306C002, CR306D002 |
Compatible Manufacturer Part Number | CR306C002, CR306D002 |
Compatible Manufacturer Model Number | CR306C002, CR306D002 |
For Use with Mfr. Model Number | CR306C002, CR306D002 |
For Use With Mfr. Model Number | CR306C002, CR306D002 |
Description
Thermal Unit, Full Load Current 27 A, 27 to 35.6 A, 29.6 to 32.5 A, 39 A, NEMA Size 0, 00, 1, Compatible with Series CR354, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, Compatible with Manufacturer Model Number CR306C002, CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- GE Thermal Unit, 45.00 to 45.00A (CR123C460B)
- GE Thermal Unit, 6.00 to 67.50A (CR123F719B)
- GE Thermal Unit, 13.60A (CR123H157B)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- GE Thermal Unit, 22.30 to 29.30A (CR123C250B)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- Ge Motor Controls