Shop All Thermal Units
Ge
Thermal Unit, 26.10 to 29.20A
Mfr # CR123F300B
Zoro # G1728176
product price: $19.19
/ea
Sold in multiples of 3 for $57.57
$57.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 26.10 to 29.20
- For Use With NEMA Size 3 GE Motor Starters (CR306E002)
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 27
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 29.20
- FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure 29.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F300B
- Zoro # G1728176
- UPC # 094705294130
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 27 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 29.20 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 29.20 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 26.1 A |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 26.10 to 29.20 |
For Use With | NEMA Size 3 GE Motor Starters (CR306E002) |
Compatible with Series | CR123F30 |
Full Load Current | 22.2 to 26.1 A |
Compatible with Manufacturer Model Number | CR306E002 |
Compatible Manufacturer Part Number | CR306E002 |
Compatible Manufacturer Model Number | CR306E002 |
For Use with Mfr. Model Number | CR306E002 |
For Use With Mfr. Model Number | CR306E002 |
Description
Thermal Unit, Full Load Current 22.2 to 26.1 A, NEMA Size 3, Compatible with Series CR123F30, Compatible with Grainger Part Number 3HXZ3, Compatible with Manufacturer Model Number CR306E002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- IDEAL Pull Chain Lever Switch, SPST (774035)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- GE Thermal Unit, 0.84 to 0.97A (CR123C097A)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- GE Thermal Unit, 1.78A (CR123H205A)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- Ge Thermal Units