Shop All Thermal Units
Ge
Thermal Unit, 2.43 to 2.60A
Mfr # CR123C301A
Zoro # G1170391
product price: $18.29
/ea
Sold in multiples of 3 for $54.87
$54.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 2.43 to 2.60
- For Use With NEMA Size 0,1 GE Motor Starters (CR306B002 or CR306C002)
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 2.56 to 2.76
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 2.60
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 2.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C301A
- Zoro # G1170391
- UPC # 783166308936
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 2.56 to 2.76 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 2.60 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 2.43 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 2.47 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 2.43 to 2.60 |
For Use With | NEMA Size 0,1 GE Motor Starters (CR306B002 or CR306C002) |
Full Load Current | 2.15 A, 2.29 to 2.47 A, 2.43 to 2.6 A, 2.86 A, 3 A |
Compatible with Manufacturer Model Number | CR101H, CR101Y |
Compatible Manufacturer Part Number | CR101H, CR101Y |
Compatible Manufacturer Model Number | CR101H, CR101Y |
For Use with Mfr. Model Number | CR101H, CR101Y |
For Use With Mfr. Model Number | CR101H, CR101Y |
Description
Thermal Unit, Full Load Current 2.15 A, 2.29 to 2.47 A, 2.43 to 2.6 A, 2.86 A, 3 A, NEMA Size 0, 1, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- GE Thermal Unit, 1.49A (CR123H172A)
- GE Thermal Unit, 13.60A (CR123H157B)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- GE Thermal Unit, 5.43A (CR123H625A)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- Ge Thermal Units