Shop All Thermal Units
Ge
Thermal Unit, 23.50 to 30.70A
Mfr # CR123C273B
Zoro # G3441663
product price: $19.45
/ea
Sold in multiples of 3 for $58.35
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 23.50 to 30.70
- For Use With CR306D002, Mfr. No. CR306C002
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 27.00
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 23.50
- FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 23.80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C273B
- Zoro # G3441663
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 27.00 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 23.50 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 23.80 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 24.8 to 26.3 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 26.30 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 27.9 to 28.4 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 30.70 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 25.3 to 26.0 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 23.50 to 30.70 |
For Use With | CR306D002, Mfr. No. CR306C002 |
Full Load Current | 23.4 A, 23.5 to 27 A, 24.8 to 26.3 A, 27 A |
Compatible with Manufacturer Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
Compatible Manufacturer Part Number | CR101H, CR101Y, CR306C002, CR306D002 |
Compatible Manufacturer Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
For Use with Mfr. Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
For Use With Mfr. Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
Description
Thermal Unit, Full Load Current 23.4 A, 23.5 to 27 A, 24.8 to 26.3 A, 27 A, NEMA Size 0, 1, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y, CR306C002, CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- CAROL Welding Cable, 2AWG, 50ft, Black, Carolprene (00.80JO.17540)
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- GE Thermal Unit, 3.56A (CR123H410A)
- GE Thermal Unit, 2.76A (CR123H317A)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- GE Thermal Unit, 6.41A (CR123H739A)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- Ge Thermal Units