Shop All Thermal Units
Ge
Thermal Unit, 22.30 to 29.30A
Mfr # CR123C250B
Zoro # G2523017
product price: $18.49
/ea
Sold in multiples of 3 for $55.47
$55.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 22.30 to 29.30
- For Use With CR306D002, Mfr. No. CR306C002
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 26.20
- FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure 29.30
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 22.8 to 24.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C250B
- Zoro # G2523017
- UPC # 783166308905
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 26.20 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 29.30 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 22.8 to 24.7 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 25.2 to 27.8 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 24.0 to 25.2 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 22.30 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 22.50 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 24.70 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 22.30 to 29.30 |
For Use With | CR306D002, Mfr. No. CR306C002 |
Compatible with Manufacturer Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
Full Load Current | 21.8 A, 22.3 to 26.2 A, 22.8 to 24.7 A, 24.8 A, 25.21 A |
Compatible Manufacturer Part Number | CR101H, CR101Y, CR306C002, CR306D002 |
Compatible Manufacturer Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
For Use with Mfr. Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
For Use With Mfr. Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
Description
Thermal Unit, Full Load Current 21.8 A, 22.3 to 26.2 A, 22.8 to 24.7 A, 24.8 A, 25.21 A, NEMA Size 0, 1, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y, CR306C002, CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947622)
- AMFLO BRASS FERRULES 687 ID (AMF7329)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- GE Thermal Unit, 14.80A (CR123H171B)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- GE Thermal Unit, 0.48A (CR123H055A)
- GE Thermal Unit, 8.25A (CR123H950A)
- GE Thermal Unit, 3.88A (CR123H446A)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- Ge Motor Controls