Shop All Thermal Units
Ge
Thermal Unit, 22.10 to 25.70A
Mfr # CR123F270B
Zoro # G0471721
product price: $16.99
/ea
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 22.10 to 25.70
- For Use With NEMA Size 3 GE Motor Starters (CR306E002)
- FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure 25.70
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 22.1 A
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 25.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F270B
- Zoro # G0471721
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 25.70 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 22.1 A |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 25.20 |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 23.4 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 22.10 to 25.70 |
For Use With | NEMA Size 3 GE Motor Starters (CR306E002) |
Compatible with Series | CR123F27 |
Compatible with Manufacturer Model Number | CR306E002 |
Full Load Current | 21.2 to 22.1 A |
Compatible Manufacturer Part Number | CR306E002 |
Compatible Manufacturer Model Number | CR306E002 |
For Use with Mfr. Model Number | CR306E002 |
For Use With Mfr. Model Number | CR306E002 |
Description
Thermal Unit, Full Load Current 21.2 to 22.1 A, NEMA Size 3, Compatible with Series CR123F27, Compatible with Grainger Part Number 3HXZ3, Compatible with Manufacturer Model Number CR306E002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- GE Thermal Unit, 6.00 to 67.50A (CR123F719B)
- GE Thermal Unit, 51.00 to 54.90A (CR123F614B)
- GE Thermal Unit, 3.56A (CR123H410A)
- GE Thermal Unit, 14.80A (CR123H171B)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- Ge Motor Controls