Shop All Thermal Units
Ge
Thermal Unit, 21.20 to 27.70A
Mfr # CR123C228B
Zoro # G0557916
product price: $17.59
/ea
Sold in multiples of 3 for $52.77
$52.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 21.20 to 27.70
- For Use With CR306D002, Mfr. No. CR306C002
- FL Amp @ 1-Ph/ Size 2/ Standard Enclosure 23.8 to 25.1
- FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure 27.70
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 21.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C228B
- Zoro # G0557916
- UPC # 783166308882
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 23.8 to 25.1 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 27.70 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 21.20 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 25.50 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 20.5 to 22.7 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 22.70 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 21.50 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 22.2 to 23.9 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 21.20 to 27.70 |
For Use With | CR306D002, Mfr. No. CR306C002 |
Full Load Current | 20.5 to 22.7 A, 20.6 A, 21.2 to 25.5 A, 22.6 A, 23.11 A |
Compatible with Manufacturer Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
Compatible Manufacturer Part Number | CR101H, CR101Y, CR306C002, CR306D002 |
Compatible Manufacturer Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
For Use with Mfr. Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
For Use With Mfr. Model Number | CR101H, CR101Y, CR306C002, CR306D002 |
Description
Thermal Unit, Full Load Current 20.5 to 22.7 A, 20.6 A, 21.2 to 25.5 A, 22.6 A, 23.11 A, NEMA Size 0, 1, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y, CR306C002, CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Yellow, 30mm (9001Y8)
- DUROMAX 50 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12050C)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- GE Thermal Unit, 1.95A (CR123H224A)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- GE Thermal Unit, 51.00 to 54.90A (CR123F614B)
- GE Thermal Unit, 4.60A (CR123H529A)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- Ge Motor Controls