Shop All Thermal Units
Ge
Thermal Unit, 21.10 to 24.60A, PK3
Mfr # CR123F243B
Zoro # G3493393
product price: $16.99
/ea
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 21.10 to 24.60
- For Use With NEMA Size 3 GE Motor Starters (CR306E002)
- FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure 24.50
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 21.1 A
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 24.60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F243B
- Zoro # G3493393
- UPC # 783166309322
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 24.50 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 21.1 A |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 24.60 |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 22.1 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 21.10 to 24.60 |
For Use With | NEMA Size 3 GE Motor Starters (CR306E002) |
Full Load Current | 24.8 A |
Compatible with Manufacturer Model Number | CR306E002 |
Compatible with Series | CR123C, CR123F |
Compatible Manufacturer Part Number | CR306E002 |
Compatible Manufacturer Model Number | CR306E002 |
For Use with Mfr. Model Number | CR306E002 |
For Use With Mfr. Model Number | CR306E002 |
Description
Thermal Unit, Full Load Current 24.8 A, NEMA Size 3, Compatible with Series CR123C, CR123F, Compatible with Grainger Part Number 3HXZ3, Compatible with Manufacturer Model Number CR306E002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2C)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- GE Thermal Unit, 12.50A (CR123H144B)
- GE Thermal Unit, 4.22A (CR123H486A)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- Ge Thermal Units