Shop All Thermal Units
Ge
Thermal Unit, 18.40 to 21.80A
Mfr # CR123F233B
Zoro # G0978993
product price: $19.25
/ea
Sold in multiples of 3 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 18.40 to 21.80
- For Use With NEMA Size 3 GE Motor Starters (CR306E002)
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 18.4 A
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 19.3
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 21.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F233B
- Zoro # G0978993
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 18.4 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 19.3 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 21.10 |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 21.80 |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 18.40 to 21.80 |
For Use With | NEMA Size 3 GE Motor Starters (CR306E002) |
Compatible with Manufacturer Model Number | CR306E002 |
Compatible with Series | CR123F23 |
Full Load Current | 17.4 to 18.4 A |
Compatible Manufacturer Part Number | CR306E002 |
Compatible Manufacturer Model Number | CR306E002 |
For Use with Mfr. Model Number | CR306E002 |
For Use With Mfr. Model Number | CR306E002 |
Description
Thermal Unit, Full Load Current 17.4 to 18.4 A, NEMA Size 3, Compatible with Series CR123F23, Compatible with Grainger Part Number 3HXZ3, Compatible with Manufacturer Model Number CR306E002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21261DB0)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- GE Thermal Unit, 3.43 to 3.86A (CR123C379A)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- GE Thermal Unit, 2.53A (CR123H291A)
- GE Thermal Unit, 1.78A (CR123H205A)
- SQUARE D Thermal Unit, 34.9 to 37.3A (CC54.5)
- Ge Motor Controls