Shop All Thermal Units
Ge
Thermal Unit, 1.78A
Mfr # CR123H205A
Zoro # G1375455
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.78
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Compatible with Series CR123H20
- Full Load Current 1.78 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123H205A
- Zoro # G1375455
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 1.78 |
For Use With | CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible with Series | CR123H20 |
Full Load Current | 1.78 A |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 1.78 A, Compatible with Series CR123H20, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- TAPCO Toggle Switch, On/Off, DPST (128374)
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 15A, 600V AC, Non-Indicating (SLC015)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- GE Thermal Unit, 8.47 to 9.92A (CR123C955A)
- GE Thermal Unit, 6.41A (CR123H739A)
- GE Thermal Unit, 0.58 to 0.65A (CR123C071A)
- GE Thermal Unit, 5.00A (CR123H575A)
- Ge Thermal Units