Shop All Thermal Units
Ge
Thermal Unit, 16.30 to 20.10A
Mfr # CR123C180B
Zoro # G2273135
product price: $19.19
/ea
Sold in multiples of 3 for $57.57
$57.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 16.30 to 20.10
- For Use With CR306D002, Mfr. No. CR306C002
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 16.30
- FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 17.10
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 16.8 to 17.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C180B
- Zoro # G2273135
- UPC # 783166308820
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 16.30 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 17.10 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 16.8 to 17.9 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 18.2 to 19.7 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 17.90 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 20.10 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 18.90 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 17.8 to 20.1 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 16.30 to 20.10 |
For Use With | CR306D002, Mfr. No. CR306C002 |
Compatible with Manufacturer Model Number | CR306C002, CR306D002 |
Full Load Current | 16.1 A, 16.3 to 18.9 A, 16.8 to 17.9 A, 17.6 A, 17.9 A |
Compatible with Series | CR1062R, CR1062S |
Compatible Manufacturer Part Number | CR306C002, CR306D002 |
Compatible Manufacturer Model Number | CR306C002, CR306D002 |
For Use with Mfr. Model Number | CR306C002, CR306D002 |
For Use With Mfr. Model Number | CR306C002, CR306D002 |
Description
Thermal Unit, Full Load Current 16.1 A, 16.3 to 18.9 A, 16.8 to 17.9 A, 17.6 A, 17.9 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, Compatible with Manufacturer Model Number CR306C002, CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 50 ft (63950032)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- C-MAX Rectangular Photocell Node, Translucent (CN-RTPCT)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- GE Thermal Unit, 1.25A (CR123H144A)
- GE Thermal Unit, 5.00A (CR123H575A)
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- Ge Thermal Units