Shop All Thermal Units
Ge
Thermal Unit, 15.10 to 18.30A
Mfr # CR123C163B
Zoro # G2364284
product price: $18.89
/ea
Sold in multiples of 3 for $56.67
$56.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 15.10 to 18.30
- For Use With CR306D002, Mfr. No. CR306C002
- FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure 18.30
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 15.3 a 18.1
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 16.70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C163B
- Zoro # G2364284
- UPC # 783166308813
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 18.30 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 15.3 a 18.1 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 16.70 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 17.50 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 15.10 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 15.1 to 17.7 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 15.40 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 13.7 to 16.7 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 15.10 to 18.30 |
For Use With | CR306D002, Mfr. No. CR306C002 |
Full Load Current | 13.7 to 16.7 A, 14.3 A, 15.1 to 17.5 A, 16.1 A, 16.6 A |
Compatible with Series | CR1062R, CR1062S |
Compatible with Manufacturer Model Number | CR306C002, CR306D002 |
Compatible Manufacturer Part Number | CR306C002, CR306D002 |
Compatible Manufacturer Model Number | CR306C002, CR306D002 |
For Use with Mfr. Model Number | CR306C002, CR306D002 |
For Use With Mfr. Model Number | CR306C002, CR306D002 |
Description
Thermal Unit, Full Load Current 13.7 to 16.7 A, 14.3 A, 15.1 to 17.5 A, 16.1 A, 16.6 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, Compatible with Manufacturer Model Number CR306C002, CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T723BL)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- GE Thermal Unit, 1.49A (CR123H172A)
- GE Thermal Unit, 2.43 to 2.60A (CR123C301A)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- GE Thermal Unit, 1.63A (CR123H188A)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- Ge Motor Controls