Shop All Thermal Units
Ge
Thermal Unit, 1.49 to 1.63A
Mfr # CR123C184A
Zoro # G1962177
product price: $19.59
/ea
Sold in multiples of 3 for $58.77
$58.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.49 to 1.63
- For Use With NEMA Size 0,1 GE Motor Starters (CR306B002 or CR306C002)
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 1.58 to 1.71
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 1.63
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 1.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C184A
- Zoro # G1962177
- UPC # 783166308837
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 1.58 to 1.71 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.63 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 1.49 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.55 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 1.49 to 1.63 |
For Use With | NEMA Size 0,1 GE Motor Starters (CR306B002 or CR306C002) |
Compatible with Manufacturer Model Number | CR1062R, CR1062S |
Full Load Current | 1.35 A, 1.4 to 1.55 A, 1.49 to 1.63 A, 1.72 A, 1.78 A |
Compatible Manufacturer Part Number | CR1062R, CR1062S |
Compatible Manufacturer Model Number | CR1062R, CR1062S |
For Use with Mfr. Model Number | CR1062R, CR1062S |
For Use With Mfr. Model Number | CR1062R, CR1062S |
Description
Thermal Unit, Full Load Current 1.35 A, 1.4 to 1.55 A, 1.49 to 1.63 A, 1.72 A, 1.78 A, NEMA Size 0, 1, Compatible with Grainger Part Number 6ANA9, Compatible with Manufacturer Model Number CR1062R, CR1062S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK12 (EPS300-3/16-48"-BLACK-12 PCS)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FNM-3-1/2)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- GE Thermal Unit, 8.47 to 9.92A (CR123C955A)
- GE Thermal Unit, 0.48A (CR123H055A)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- Ge Thermal Units