Shop All Thermal Units
Ge
Thermal Unit, 135.00 to 135.00A
Mfr # CR123F174C
Zoro # G3494985
product price: $16.99
/ea
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 135.00 to 135.00
- For Use With NEMA Size 4 GE Motor Starters (CR306F002)
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 135 A
- NEMA Size 4
- Compatible with Manufacturer Model Number 174C9254, CR306F002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F174C
- Zoro # G3494985
- UPC # 783166309254
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 135 A |
NEMA Size | 4 |
Details
Item | Thermal Unit |
Full Load Amps | 135.00 to 135.00 |
For Use With | NEMA Size 4 GE Motor Starters (CR306F002) |
Compatible with Manufacturer Model Number | 174C9254, CR306F002 |
Full Load Current | 132 to 135 A |
Compatible Manufacturer Part Number | 174C9254, CR306F002 |
Compatible Manufacturer Model Number | 174C9254, CR306F002 |
For Use with Mfr. Model Number | 174C9254, CR306F002 |
For Use With Mfr. Model Number | 174C9254, CR306F002 |
Description
Thermal Unit, Full Load Current 132 to 135 A, NEMA Size 4, Compatible with Grainger Part Number 3HXZ4, Compatible with Manufacturer Model Number 174C9254, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 45A, 250V AC, Non-Indicating (FLNR045)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- GE Thermal Unit, 45.00 to 45.00A (CR123C460B)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- GE Thermal Unit, 5.00A (CR123H575A)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- GE Thermal Unit, 7.60A (CR123H873A)
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- Ge Thermal Units