Shop All Thermal Units
Ge
Thermal Unit, 131.00 to 135.00A
Mfr # CR123F161C
Zoro # G1240434
product price: $16.99
/ea
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 131.00 to 135.00
- For Use With NEMA Size 4 GE Motor Starters (CR306F002)
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 135
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 131 A
- Compatible with Series CR123F16, CR340, CR341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F161C
- Zoro # G1240434
- UPC # 783166309247
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 135 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 131 A |
NEMA Size | 4 |
Details
Item | Thermal Unit |
Full Load Amps | 131.00 to 135.00 |
For Use With | NEMA Size 4 GE Motor Starters (CR306F002) |
Compatible with Series | CR123F16, CR340, CR341 |
Compatible with Manufacturer Model Number | CR306F002 |
Full Load Current | 120 to 131 A |
Compatible Manufacturer Part Number | CR306F002 |
Compatible Manufacturer Model Number | CR306F002 |
For Use with Mfr. Model Number | CR306F002 |
For Use With Mfr. Model Number | CR306F002 |
Description
Thermal Unit, Full Load Current 120 to 131 A, NEMA Size 4, Compatible with Series CR123F16, CR340, CR341, Compatible with Grainger Part Number 3HXZ4, Compatible with Manufacturer Model Number CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- SQUARE D Bolt-On 3 in. Hub Closure Plate For A Openings (ACPACP)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- GE Thermal Unit, 4.60A (CR123H529A)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- SQUARE D Thermal Unit, 49.1 to 61.2A (CC81.5)
- Ge Thermal Units