Shop All Thermal Units
Ge
Thermal Unit, 12.90 to 15.10A
Mfr # CR123C151B
Zoro # G1168063
original price:
$21.62
21% off
Sold in multiples of 3 for $50.67
$50.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 12.90 to 15.10
- For Use With CR306D002, Mfr. No. CR306C002
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 12.9
- FL Amp @ 3-Ph/ Size 5/ Standard Enclosure 263 to 270
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 15.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR123C151B
- Zoro # G1168063
- UPC # 783166308790
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 12.9 |
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure | 263 to 270 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 15.1 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 14.7 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 14.4 a 15.2 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 13.6 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 13.9 to 15.0 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 13.2 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 12.6 to 13.6 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 12.90 to 15.10 |
For Use With | CR306D002, Mfr. No. CR306C002 |
Compatible with Series | CR1062R, CR1062S |
Full Load Current | 11.9 A, 12.6 to 13.6 A, 12.9 to 15.1 A, 14.6 A, 15.1 A |
Compatible with Manufacturer Model Number | CR306C002, CR306D002 |
Compatible Manufacturer Part Number | CR306C002, CR306D002 |
Compatible Manufacturer Model Number | CR306C002, CR306D002 |
For Use with Mfr. Model Number | CR306C002, CR306D002 |
For Use With Mfr. Model Number | CR306C002, CR306D002 |
Description
Thermal Unit, Full Load Current 11.9 A, 12.6 to 13.6 A, 12.9 to 15.1 A, 14.6 A, 15.1 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, Compatible with Manufacturer Model Number CR306C002, CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2811SW)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- TRUMETER Counter (3602-041TG)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- GE Thermal Unit, 9.19 to 10.50A (CR123C104B)
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- GE Thermal Unit, 5.43A (CR123H625A)
- GE Thermal Unit, 2.76A (CR123H317A)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- Ge Motor Controls