Shop All Thermal Units
Ge
Thermal Unit, 1.25A
Mfr # CR123H144A
Zoro # G2988526
original price:
$15.45
5% off
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.25
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Full Load Current 1.25 A
- Compatible Manufacturer Part Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR123H144A
- Zoro # G2988526
- UPC # 783166309629
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 1.25 |
For Use With | CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Full Load Current | 1.25 A |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 1.25 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- MODICON Power Supply, 90/264V AC, 5V DC, 18W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- IFM Rectngular Proximity Sensr, Indctv, PNP, NO (IS5001)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- GE Thermal Unit, 4.22A (CR123H486A)
- GE Thermal Unit, 5.00A (CR123H575A)
- EATON Cutler-Hammer Thermal Unit, 12.30 to 13.50A (FH43)
- Ge Motor Controls