Shop All Thermal Units
Ge
Thermal Unit, 12.00 to 13.50A
Mfr # CR123C137B
Zoro # G2056905
product price: $20.75
/ea
Sold in multiples of 3 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 12.00 to 13.50
- For Use With CR306D002, Mfr. No. CR306C002
- FL Amp @ 1-Ph/ Size 2/ Standard Enclosure 13.0 to 13.8
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 13.50
- FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 12.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C137B
- Zoro # G2056905
- UPC # 078316630877
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 13.0 to 13.8 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 13.50 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 12.50 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 12.40 |
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure | 238 to 262 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 13.6 to 14.3 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 11.7 to 12.5 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 12.00 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 13.50 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 12.00 to 13.50 |
For Use With | CR306D002, Mfr. No. CR306C002 |
Compatible with Manufacturer Model Number | CR306C002, CR306D002 |
Full Load Current | 11 A, 11.7 to 12.5 A, 12 to 13.5 A, 13.2 A, 13.5 A |
Compatible with Series | CR1062R, CR1062S |
Compatible Manufacturer Part Number | CR306C002, CR306D002 |
Compatible Manufacturer Model Number | CR306C002, CR306D002 |
For Use with Mfr. Model Number | CR306C002, CR306D002 |
For Use With Mfr. Model Number | CR306C002, CR306D002 |
Description
Thermal Unit, Full Load Current 11 A, 11.7 to 12.5 A, 12 to 13.5 A, 13.2 A, 13.5 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, Compatible with Manufacturer Model Number CR306C002, CR306D002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (5WHE9)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- GE Thermal Unit, 4.22A (CR123H486A)
- GE Thermal Unit, 5.43A (CR123H625A)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- Ge Motor Controls