Shop All Thermal Units
Ge
Thermal Unit, 11.40A
Mfr # CR123H132B
Zoro # G1422364
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 11.40
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Full Load Current 11.4 A
- Compatible Manufacturer Part Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123H132B
- Zoro # G1422364
- UPC # 094705348581
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 11.40 |
For Use With | CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Full Load Current | 11.4 A |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 11.4 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Professional Home Inspection Kit (RINSPECT-KIT3)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-201)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- GE Thermal Unit, 3.56A (CR123H410A)
- GE Thermal Unit, 1.95A (CR123H224A)
- GE Thermal Unit, 4.43 to 4.87A (CR123C466A)
- GE Thermal Unit, 7.60A (CR123H873A)
- GE Thermal Unit, 22.30 to 29.30A (CR123C250B)
- Ge Thermal Units