Shop All Thermal Units
Ge
Thermal Unit, 102.00 to 108.00A
Mfr # CR123F118C
Zoro # G1570572
product price: $18.55
/ea
Sold in multiples of 3 for $55.65
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 102.00 to 108.00
- For Use With NEMA Size 4 GE Motor Starters (CR306F002)
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 102 A
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 108
- Compatible with Series F118C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123F118C
- Zoro # G1570572
- UPC # 078316630921
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 102 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 108 |
NEMA Size | 4 |
Details
Item | Thermal Unit |
Full Load Amps | 102.00 to 108.00 |
For Use With | NEMA Size 4 GE Motor Starters (CR306F002) |
Compatible with Series | F118C |
Compatible with Manufacturer Model Number | CR306F002 |
Full Load Current | 90.8 to 103 A |
Compatible Manufacturer Part Number | CR306F002 |
Compatible Manufacturer Model Number | CR306F002 |
For Use with Mfr. Model Number | CR306F002 |
For Use With Mfr. Model Number | CR306F002 |
Description
Thermal Unit, Full Load Current 90.8 to 103 A, NEMA Size 4, Compatible with Series F118C, Compatible with Grainger Part Number 3HXZ4, Compatible with Manufacturer Model Number CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- EATON Non-Illum Selector Switch, Left Key Remvl (C22-WS-MS1-K01)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- GE Thermal Unit, 1.63A (CR123H188A)
- GE Thermal Unit, 9.19 to 10.50A (CR123C104B)
- GE Thermal Unit, 3.01A, PK3 (CR123H346A)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- GE Thermal Unit, 6.00 to 67.50A (CR123F719B)
- GE Thermal Unit, 4.43 to 4.87A (CR123C466A)
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- Ge Motor Controls