Shop All Thermal Units
Ge
Thermal Unit, 1.02 to 1.12A
Mfr # CR123C118A
Zoro # G1223957
product price: $18.39
/ea
Sold in multiples of 3 for $55.17
$55.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.02 to 1.12
- For Use With CR306C002, Mfr. No. CR306B002
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 1.02
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 1.06 to 1.10
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 1.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C118A
- Zoro # G1223957
- UPC # 783166308745
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 1.02 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 1.06 to 1.10 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.12 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.04 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 1.02 to 1.12 |
For Use With | CR306C002, Mfr. No. CR306B002 |
Compatible with Manufacturer Model Number | CR306B002, CR306C002 |
Compatible with Series | CR1062R, CR1062S |
Full Load Current | 0.9 A, 0.94 to 1.04 A, 1.02 to 1.12 A, 1.14 A, 1.18 A |
Compatible Manufacturer Part Number | CR306B002, CR306C002 |
Compatible Manufacturer Model Number | CR306B002, CR306C002 |
For Use with Mfr. Model Number | CR306B002, CR306C002 |
For Use With Mfr. Model Number | CR306B002, CR306C002 |
Description
Thermal Unit, Full Load Current 0.9 A, 0.94 to 1.04 A, 1.02 to 1.12 A, 1.14 A, 1.18 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXY9, 3HXZ1, Compatible with Manufacturer Model Number CR306B002, CR306C002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL 5015 DC RECP SZ 14 BLK ANOD (MS2504314DA)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- GE Thermal Unit, 16.00A (CR123H186B)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- GE Thermal Unit, 3.88A (CR123H446A)
- GE Thermal Unit, 7.60A (CR123H873A)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- Ge Motor Controls