Shop All Thermal Units
Ge
Thermal Unit, 0.86A
Mfr # CR123H099A
Zoro # G0934394
original price:
$12.99
12% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.86
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- Full Load Current 0.86 A
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Compatible Manufacturer Part Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123H099A
- Zoro # G0934394
- UPC # 094705378564
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 0.86 |
For Use With | CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H |
Full Load Current | 0.86 A |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 0.86 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- NVENT HOFFMAN Solid Tops, fits 600x800mm, Lt Gray, Steel (PT68)
- EASYLIFE TECH Base Pwr Strip 4 Outlet 4 USB 1200 J Surge Protection w/6FT Cord, PK 3 (0-2514-N-PK)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- GE Thermal Unit, 0.65A (CR123H074A)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- GE Thermal Unit, 0.58 to 0.65A (CR123C071A)
- GE Thermal Unit, 3.88A (CR123H446A)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- Ge Thermal Units