Shop All Thermal Units
Ge
Thermal Unit, 0.78A
Mfr # CR123H090A
Zoro # G2175923
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.78
- For Use With GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
- Full Load Current 0.78 A
- Compatible with Manufacturer Model Number CR101H, CR101Y
- Compatible Manufacturer Part Number CR101H, CR101Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123H090A
- Zoro # G2175923
- UPC # 094705380420
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 0.78 |
For Use With | GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11) |
Full Load Current | 0.78 A |
Compatible with Manufacturer Model Number | CR101H, CR101Y |
Compatible Manufacturer Part Number | CR101H, CR101Y |
Compatible Manufacturer Model Number | CR101H, CR101Y |
For Use with Mfr. Model Number | CR101H, CR101Y |
For Use With Mfr. Model Number | CR101H, CR101Y |
Description
Thermal Unit, Full Load Current 0.78 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- GE Thermal Unit, 1.78A (CR123H205A)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- GE Thermal Unit, 9.75A (CR123H112B)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- SQUARE D Thermal Unit, 7.54 to 9.55A (B11.5)
- Ge Motor Controls