Shop All Thermal Units
Ge
Thermal Unit, 0.65A
Mfr # CR123H074A
Zoro # G1100504
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.65
- For Use With GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
- Compatible with Manufacturer Model Number CR101H, CR101Y
- Full Load Current 0.65 A
- Compatible Manufacturer Part Number CR101H, CR101Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123H074A
- Zoro # G1100504
- UPC # 094705354391
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 0.65 |
For Use With | GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11) |
Compatible with Manufacturer Model Number | CR101H, CR101Y |
Full Load Current | 0.65 A |
Compatible Manufacturer Part Number | CR101H, CR101Y |
Compatible Manufacturer Model Number | CR101H, CR101Y |
For Use with Mfr. Model Number | CR101H, CR101Y |
For Use With Mfr. Model Number | CR101H, CR101Y |
Description
Thermal Unit, Full Load Current 0.65 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- VICTRON ENERGY MEGA-fuse 125A/32V (package of 5 pcs) (CIP136125010)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- GE Thermal Unit, 2.76A (CR123H317A)
- GE Thermal Unit, 3.88A (CR123H446A)
- GE Thermal Unit, 9.75A (CR123H112B)
- GE Thermal Unit, 2.53A (CR123H291A)
- SQUARE D Thermal Unit, 1.17 to 1.29A (A1.39)
- Ge Thermal Units