Shop All Thermal Units
Ge
Thermal Unit, 0.58 to 0.65A
Mfr # CR123C071A
Zoro # G2720067
product price: $16.99
/ea
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.58 to 0.65
- For Use With NEMA Size 0,1 GE Motor Starters (CR306B002 or CR306C002)
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 0.62 to 0.65
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 0.65
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 0.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR123C071A
- Zoro # G2720067
- UPC # 077344575495
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 0.62 to 0.65 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.65 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 0.58 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.59 |
NEMA Size | 0, 00, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 0.58 to 0.65 |
For Use With | NEMA Size 0,1 GE Motor Starters (CR306B002 or CR306C002) |
Full Load Current | 0.51 A, 0.54 to 0.59 A, 0.58 to 0.65 A, 0.67 A, 0.69 A |
Compatible with Series | CR123C07 |
Compatible with Manufacturer Model Number | CR306B002, CR306C002 |
Compatible Manufacturer Part Number | CR306B002, CR306C002 |
Compatible Manufacturer Model Number | CR306B002, CR306C002 |
For Use with Mfr. Model Number | CR306B002, CR306C002 |
For Use With Mfr. Model Number | CR306B002, CR306C002 |
Description
Thermal Unit, Full Load Current 0.51 A, 0.54 to 0.59 A, 0.58 to 0.65 A, 0.67 A, 0.69 A, NEMA Size 0, 00, 1, Compatible with Series CR123C07, Compatible with Grainger Part Number 3HXY9, 3HXZ1, Compatible with Manufacturer Model Number CR306B002, CR306C002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 6 ft, SJTW, 16/3 (PS613163)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1503000)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- GE Thermal Unit, 12.50A (CR123H144B)
- GE Thermal Unit, 15.10 to 18.30A (CR123C163B)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- GE Thermal Unit, 8.47 to 9.92A (CR123C955A)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- Ge Motor Controls