Shop All Thermal Units
Ge
Thermal Unit, 0.53A
Mfr # CR123H061A
Zoro # G0320327
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.53
- For Use With GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
- Full Load Current 0.53 A
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Compatible with Series CR101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR123H061A
- Zoro # G0320327
- UPC # 094705349205
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 0.53 |
For Use With | GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11) |
Full Load Current | 0.53 A |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible with Series | CR101 |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 0.53 A, Compatible with Series CR101, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- GE Thermal Unit, 3.56A (CR123H410A)
- GE Thermal Unit, 7.60A (CR123H873A)
- GE Thermal Unit, 1.98 to 2.25A (CR123C239A)
- GE Thermal Unit, 1.78A (CR123H205A)
- GE Thermal Unit, 0.65A (CR123H074A)
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- Ge Motor Controls