Shop All Terminal Blocks
Ge
Terminal Block, 50A, 3 Pole, 600V
Mfr # CR2960SY139C3B
Zoro # G3453904
original price:
$57.46
new price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50 A
- Max. Wire Size 6 AWG
- Voltage 600V AC
- Number of Poles 3
- Center Spacing 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR2960SY139C3B
- Zoro # G3453904
- UPC # 094714044917
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Max. Wire Size | 6 AWG |
Height | 1.5 in |
Width | 1.38 in |
Length | 2.94 in |
Length (Straight Wireway) | 2.94 in |
Overall Height | 1.5 in |
Termination Screw Size | #10-32 |
Overall Width | 1.38 in |
For Maximum Wire Size | 6 AWG |
Overall Length | 2.94 in |
Description
Terminal Block, Center Spacing 1 5/32 in, Current 50 A, For Maximum Wire Size 6 AWG, Maximum Voltage 600 V AC, Number of Poles 3, Overall Height 1.5 in, Overall Length 2.94 in, Overall Width 1.38 in, Compatible Manufacturer Model Number CR2960, Compatible with Product Type Power Circuits, Housing Color Black, Housing Material Phenolic, Mounting Style Panel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- RACO Compression Coupling, 3-23/64" L, Steel (2928)
- CALCONDUIT Elbow, 1 in., 90 Degree, GRC (876771)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80509)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Ge Power Distribution Blocks & Terminal Blocks