Shop All Terminal Blocks
Ge
Terminal Block, 150A, 3 Pole, 600V
Mfr # CR2960SY139C3D
Zoro # G3205185
original price:
$128.31
23% off
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150 A
- Max. Wire Size 0
- Voltage 600V AC
- Number of Poles 3
- Center Spacing 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR2960SY139C3D
- Zoro # G3205185
- UPC # 783166340745
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Max. Wire Size | 0 |
Width | 2.0 in |
Height | 1.56 in |
Length | 3.66 in |
Length (Straight Wireway) | 3.66 in |
Termination Screw Size | 5/16"-18 |
Overall Length | 3.66 in |
Overall Width | 2 in |
Overall Height | 1.56 in |
For Maximum Wire Size | 3/0 AWG |
Description
Terminal Block, Center Spacing 1 13/32 in, Current 150 A, For Maximum Wire Size 3/0 AWG, Maximum Voltage 600 V AC, Number of Poles 3, Overall Height 1.56 in, Overall Length 3.66 in, Overall Width 2 in, Compatible Manufacturer Model Number CR2960, Compatible with Product Type Power Circuits, Housing Color Black, Housing Material Phenolic, Mounting Style Panel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- ROXTEC RM30 CABLE SEALING MODULE CONNECTOR, 16PK (RM0010030100)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- DISCO Strght Battery Terminals 1-2 Gauge Positive PK2 (17642PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- Ge Power Distribution Blocks & Terminal Blocks