Shop All Terminal Blocks
Ge
Terminal Block, 100A, 3 Pole, 600V
Mfr # CR2960SY139C3C
Zoro # G2148991
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100 A
- Max. Wire Size 1 AWG
- Voltage 600V AC
- Number of Poles 3
- Center Spacing 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR2960SY139C3C
- Zoro # G2148991
- UPC # 635909378297
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Max. Wire Size | 1 AWG |
Length | 3.66 in |
Width | 2.0 in |
Height | 1.56 in |
Length (Straight Wireway) | 3.66 in |
For Maximum Wire Size | 1 AWG |
Overall Length | 3.66 in |
Overall Height | 1.56 in |
Overall Width | 2 in |
Termination Screw Size | 1/4"-20 |
Description
Terminal Block, Center Spacing 1 13/32 in, Current 100 A, For Maximum Wire Size 1 AWG, Maximum Voltage 600 V AC, Number of Poles 3, Overall Height 1.56 in, Overall Length 3.66 in, Overall Width 2 in, Compatible Manufacturer Model Number CR2960, Compatible with Product Type Power Circuits, Housing Color Black, Housing Material Phenolic, Mounting Style Panel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- JANDORF Kill Switch Tog Spst1Tab (61310)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- PHOENIX CONTACT Terminal And Contact Block, UK 5HESI 3004100 (UK 5-HESI 3004100)
- Ge Terminal Blocks