Shop All Fluorescent Light Bulbs
Ge
T9 Circline Garage and Basement Fluorescent Bulb, 22 W
Mfr # 33774
Zoro # G603445823
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Circular Tube
- Watts 22 W
- Rated Life 12,000 h
- Overall Bulb Dia. 1.13"
- Type - Job Site Lighting Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 33774
- Zoro # G603445823
- UPC # 43168980388
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Bulb Dia. | 1.13" |
Length | 8" |
Size | 8" dia. |
Details
Bulb Shape | Circular Tube |
Watts | 22 W |
Rated Life | 12,000 h |
Type - Job Site Lighting | Tube |
Bulb Type | T9 |
Lumens | 1,100 lm |
Bulb Technology | Fluorescent |
Application | Circline |
Voltage | 120 V |
Weight | 0.43 lbs |
Description
Illuminate your home with an attractive cool, white light. Fluorescent bulb is perfect for illuminating large spaces. Its wide diameter casts a broad circle of light, providing a wide circle of illumination for darkened spaces, like garages and basements. Long-lasting bulb provides 5.5 years of light.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN LED Headlamp, Multifunction, Tri-Color (79233)
- ILC Replacement for TCP 33118sp replacement light bulb lamp (33118SP TCP)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- GE Compact Fluorescent 10Pk (F26DBX/827/ECO)
- GE T5 Fluorescent 40Pk (F14W/T5/841)
- GE T5 Fluorescent 40Pk (F24T5/841/HO)
- GE Compact Fluorescent 10Pk (F26DBX/841/ECO)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO/4P)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- ILB GOLD Compact Fluorescent Bulb Double Twin-2 Pin Base, Replacement For Light Bulb / Lamp, F18Tbx/827/2P (F18TBX/827/2P)
- Ge Fluorescent Light Bulbs