Shop All Fluorescent Light Bulbs
Ge
T5 Fluorescent 40Pk
Mfr # F28W/T5/830
Zoro # G205393270
product price: $211.99
/pk 40, $5.30/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Watts 28W
- Length 46 in
- Bulb Color Temp. 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # F28W/T5/830
- Zoro # G205393270
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 28W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Greenfield Four Globe Bath Light in Brushed Gold (YB1764BG)
- FEIT ELECTRIC BULB LED PAR38 11.1W 3K (PAR38DM/930CA)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/DC(ESS)-120V)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- GE Compact Fluorescent 10Pk (F26DBX/841/ECO)
- GE Compact Fluorescent 10Pk (F18DBX/835/ECO)
- GE Compact Fluorescent 10Pk (F13DBX/827/ECO/4P)
- GE Compact Fluorescent 10Pk (F26TBX/841/A/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/841)
- Ge Fluorescent Light Bulbs