Shop All Fluorescent Light Bulbs
Ge
T5 Fluorescent 40Pk
Mfr # F14W/T5/841
Zoro # G805393069
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # F14W/T5/841
- Zoro # G805393069
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 22 in |
Details
Bulb Shape | T5 |
Watts | 14W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 4100 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Outskirts Flush Mount (OST1715W)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- ILC Replacement for Utilitech 0008694 replacement light bulb lamp (0008694 UTILITECH)
- GE T5 Fluorescent 40Pk (F24T5/841/HO)
- GE Compact Fluorescent 10Pk (F26DBX/827/ECO)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- GE Compact Fluorescent 10Pk (F26TBX/841/A/ECO)
- GE T8 U6 Fluorescent 12Pk (F30T8/SPX30/U6/WM/ECO)
- GE Compact Fluorescent 10Pk (F26DBX/841/ECO)
- ILC Replacement for Philips F15t8/cw/24/alto replacement light bulb lamp (F15T8/CW/24/ALTO PHILIPS)
- Ge Fluorescent Light Bulbs